SHIPPING AND RECEIVING, 24 in W x 18 in H, Horizontal Rectangle, Polyethylene, 486Y77

  • Mfr # 486Y77

  • Zoro # G6247643


product price: $22.19
/ea

Key Features

Legend
SHIPPING AND RECEIVING
Sign Material
Polyethylene
Height
18 in
Thickness
0.055 in
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486Y77
Zoro #
G6247643
UPC #
00194484297428
Country of Origin
United States

Dimensions

Height
18 in
Width
24 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
SHIPPING AND RECEIVING
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Header
No Header
Legend Style
Text
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Sign Background Color
White
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Sign Legend Background Color
White
Includes Mounting Hardware
No
Sign Legend Style
Text
Mounting Pattern
4 Corner
Outdoor Life Expectancy
1 to 3 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Material Properties
Rigid
Average Outdoor Durability
1 to 3 yr
Sign Header
No Header
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Sign Legend
Shipping And Receiving
Glow In The Dark
No
Sign Mounting Location
Wall
Sign Format
Other Format
Minimum Service Temperature
-90 Degrees F
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145
Graffiti Resistant
Yes
Maximum Service Temperature
168 Degrees F
Protective Coating
Clear Liquid Laminate
Chemical Resistant
Yes
Corrosion Resistant
Yes
Metal Detectable
No
Write on Surface
No
State Specific Sign
No
Anti-Slip Surface
No
Minimum Application Temperature
-90 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Shipping And Receiving, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.