SHIPPING AND RECEIVING, 24 in W x 18 in H, Horizontal Rectangle, Vinyl, 486Y81

  • Mfr # 486Y81

  • Zoro # G6289223


product price:  $15.69
/ea

Key Features

Legend
SHIPPING AND RECEIVING
Sign Material
Vinyl
Height
18 in
Thickness
0.004 in
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
486Y81
Zoro #
G6289223
UPC #
00194484297466
Country of Origin
United States

Dimensions

Height
18 in
Width
24 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
SHIPPING AND RECEIVING
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Text
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header
No Header
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Background Color
White
Printed Language
English
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Adhesive Type
Acrylic
Sign Format
Other Format
Average Outdoor Durability
2 yr
Sign Legend Style
Text
Sign Header
No Header
Sign Legend Background Color
White
Number of Printed Sides
1
Material Properties
Flexible
Minimum Application Temperature
-40 Degrees F
Adhesive Style
Permanent
State Specific Sign
No
ANSI Standards
ANSI Z535
Write on Surface
No
Graffiti Resistant
No
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Glow In The Dark
No
Maximum Service Temperature
176 Degrees F
Protective Coating
No Protective Coating
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
Corrosion Resistant
No
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145
Mirror Print
No
Sign Legend
Shipping And Receiving
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Shipping And Receiving, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.