SHIPPING DEPARTMENT, 28 in W x 10 in H, Horizontal Rectangle, Aluminum, 486Y52

  • Mfr # 486Y52

  • Zoro # G6296433


product price:  $38.89
/ea

Key Features

Legend
SHIPPING DEPARTMENT
Sign Material
Aluminum
Height
10 in
Width
28 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486Y52
Zoro #
G6296433
UPC #
00194484297176
Country of Origin
United States

Dimensions

Height
10 in
Width
28 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
SHIPPING DEPARTMENT
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Legend Style
Text
OSHA Compliant
Yes
Sign Background Color
Blue
Header
No Header
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Printed Language
English
ANSI Compliant
Yes
Legend Color
White
Sign Legend Text Color
White
Graffiti Resistant
Yes
ANSI Standards
ANSI Z535
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Sign Legend Background Color
Blue
Material Properties
Rigid
Anti-Slip Surface
No
Sign Legend
Shipping Department
Mounting Pattern
4 Corner
Average Outdoor Durability
5 yr
Sign Legend Style
Text
Sign Header
No Header
Mirror Print
No
Corrosion Resistant
Yes
State Specific Sign
No
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
Maximum Service Temperature
250 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
Clear Liquid Laminate
Chemical Resistant
Yes
Number of Printed Sides
1
Glow In The Dark
No
Sign Format
Other Format
Outdoor Life Expectancy
5 yr
Metal Detectable
No
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Shipping Department, Sign Legend Background Color Blue, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products