SHIPPING DEPARTMENT, 28 in W x 10 in H, Horizontal Rectangle, Vinyl, 486Y55

  • Mfr # 486Y55

  • Zoro # G6255608


product price:  $8.29
/ea
Sold in multiples of 2 for $16.58

Key Features

Legend
SHIPPING DEPARTMENT
Sign Material
Vinyl
Height
10 in
Width
28 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
486Y55
Zoro #
G6255608
UPC #
00194484297206
Country of Origin
United States

Dimensions

Height
10 in
Width
28 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
SHIPPING DEPARTMENT
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145
OSHA Compliant
Yes
Sign Background Color
Blue
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Style
Text
ANSI Compliant
Yes
Printed Language
English
Header
No Header
Legend Color
White
Sign Legend Text Color
White
Average Outdoor Durability
2 yr
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
Number of Printed Sides
1
Corrosion Resistant
No
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header
No Header
Sign Format
Other Format
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Graffiti Resistant
No
State Specific Sign
No
Includes Mounting Hardware
No
Sign Legend
Shipping Department
Mirror Print
No
Maximum Service Temperature
176 Degrees F
Chemical Resistant
No
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Anti-Slip Surface
No
Sign Mounting Location
Wall
Material Properties
Flexible
Sign Legend Background Color
Blue
Protective Coating
No Protective Coating
Glow In The Dark
No
Sign Legend Style
Text
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Shipping Department, Sign Legend Background Color Blue, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.