SHIPPING & RECEIVING, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 486Y60

  • Mfr # 486Y60

  • Zoro # G6252430


product price:  $7.29
/ea

Key Features

Legend
SHIPPING & RECEIVING
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
486Y60
Zoro #
G6252430
UPC #
00194484297251
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
SHIPPING & RECEIVING
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
Printed Language
English
Header
No Header
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Style
Symbol and Text
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
Not Outdoor Rated
Includes Mounting Hardware
No
Sign Header
No Header
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Material Properties
Flexible
Legend Pictogram Description
Left Arrow
Sign Format
Other Format
Average Outdoor Durability
2 yr
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Sign Legend Style
Symbol and Text
Number of Printed Sides
1
Maximum Service Temperature
176 Degrees F
Sign Legend
Shipping & Receiving
Corrosion Resistant
No
Graffiti Resistant
No
Write on Surface
No
ANSI 969 Compliant
No
Chemical Resistant
No
ANSI Standards
ANSI Z535
State Specific Sign
No
Glow In The Dark
No
Metal Detectable
No
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Mirror Print
No
Protective Coating
No Protective Coating
Legend Pictogram ID
PARW-116
Minimum Application Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Shipping & Receiving, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.