Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHIPPING & RECEIVING, 14 in W x 10 in H, Horizontal Rectangle, Polyethylene, 486Y65

  • Mfr # 486Y65

  • Zoro # G6266053


product price: $13.99
/ea

Key Features

Legend
SHIPPING & RECEIVING
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
486Y65
Zoro #
G6266053
UPC #
00194484297305
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
SHIPPING & RECEIVING
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
No Header
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Symbol and Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Printed Language
English
Sign Background Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Mirror Print
No
Graffiti Resistant
Yes
Legend Pictogram Description
Right Arrow
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend
Shipping & Receiving
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
White
Mounting Pattern
4 Corner
Minimum Service Temperature
-90 Degrees F
Sign Format
Other Format
Outdoor Life Expectancy
1 to 3 yr
Minimum Application Temperature
-90 Degrees F
ANSI 969 Compliant
No
Anti-Slip Surface
No
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
1 to 3 yr
Sign Mounting Location
Wall
Sign Header
No Header
Corrosion Resistant
Yes
Chemical Resistant
Yes
Number of Printed Sides
1
Metal Detectable
No
Legend Pictogram ID
PARW-90
State Specific Sign
No
Maximum Service Temperature
168 Degrees F
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Shipping & Receiving, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.