Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shipping w/Symbol, 10 in W x 7 in H, Vertical Rectangle, Polyethylene, 473C58

  • Mfr # 473C58

  • Zoro # G5581578


product price: $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Legend
Shipping w/Symbol
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
473C58
Zoro #
G5581578
UPC #
00194484112110
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Shipping w/Symbol
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Printed Language
English
ANSI Compliant
Yes
Legend Style
Symbol and Text
Header
No Header
Sign Background Color
White
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Legend Color
Black, White
Sign Legend Text Color
Black, White
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Write on Surface
No
Minimum Application Temperature
-90 Degrees F
State Specific Sign
No
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Sign Format
Other Format
Average Outdoor Durability
1 to 3 yr
Chemical Resistant
Yes
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Sign Legend Background Color
White
Material Properties
Rigid
Sign Legend Style
Symbol and Text
Sign Header
No Header
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Glow In The Dark
No
Sign Mounting Location
Wall
Maximum Service Temperature
168 Degrees F
Mirror Print
No
Minimum Service Temperature
-90 Degrees F
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Outdoor Life Expectancy
1 to 3 yr
Sign Legend
Shipping
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Shipping, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.