Shipping w/Symbol, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 473C70

  • Mfr # 473C70

  • Zoro # G5573071


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Legend
Shipping w/Symbol
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473C70
Zoro #
G5573071
UPC #
00194484112233
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Shipping w/Symbol
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Printed Language
English
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees F to 176 Degrees F
OSHA Compliant
Yes
Header
No Header
Sign Background Color
White
Legend Color
Black, White
Sign Legend Text Color
Black, White
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Adhesive Style
Permanent
Number of Printed Sides
1
Graffiti Resistant
No
ANSI Standards
ANSI Z535
Sign Header
No Header
Includes Mounting Hardware
No
Sign Legend
Shipping (Left Arrow)
Outdoor Life Expectancy
Not Outdoor Rated
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Sign Format
Other Format
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
Chemical Resistant
No
Adhesive Type
Acrylic
Sign Legend Background Color
White
State Specific Sign
No
Glow In The Dark
No
Average Outdoor Durability
2 yr
Corrosion Resistant
No
Mirror Print
No
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Minimum Application Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Shipping (Left Arrow), Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.