Shipping w/Symbol, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 473C57

  • Mfr # 473C57

  • Zoro # G5564629


product price:  $23.99
/ea

Key Features

Legend
Shipping w/Symbol
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473C57
Zoro #
G5564629
UPC #
00194484112103
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Shipping w/Symbol
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Header
No Header
Operating Temp. Range
-40 Degrees F to 140 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Printed Language
English
Legend Style
Symbol and Text
Sign Background Color
White
Legend Color
Black, White
Sign Legend Text Color
Black, White
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Legend Pictogram ID
PARW-101
Sign Legend
Shipping
Material Properties
Rigid
ANSI 969 Compliant
No
Maximum Service Temperature
250 Degrees F
Sign Format
Other Format
Number of Printed Sides
1
Sign Header
No Header
Sign Legend Background Color
White
OSHA Regulations
OSHA 29 CFR 1910.145
Mirror Print
No
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
Sign Mounting Location
Wall
Glow In The Dark
No
Outdoor Life Expectancy
5 yr
Graffiti Resistant
Yes
Legend Pictogram Description
Right Arrow
Includes Mounting Hardware
No
Chemical Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
Average Outdoor Durability
5 yr
ANSI Standards
ANSI Z535
Sign Legend Style
Symbol and Text
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Shipping, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.