Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shipping w/Symbol, 14 in W x 10 in H, Horizontal Rectangle, Polyethylene, 473C69

  • Mfr # 473C69

  • Zoro # G5632678


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Legend
Shipping w/Symbol
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473C69
Zoro #
G5632678
UPC #
00194484112226
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Shipping w/Symbol
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Printed Language
English
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Header
No Header
OSHA Compliant
Yes
Legend Style
Symbol and Text
Sign Background Color
White
Legend Color
Black, White
Sign Legend Text Color
Black, White
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
Graffiti Resistant
Yes
Sign Legend
Shipping (Left Arrow)
Sign Format
Other Format
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Style
Symbol and Text
State Specific Sign
No
Number of Printed Sides
1
Average Outdoor Durability
1 to 3 yr
Glow In The Dark
No
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
Legend Pictogram Description
Left Arrow
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Chemical Resistant
Yes
Legend Pictogram ID
PARW-107
Sign Legend Background Color
White
Outdoor Life Expectancy
1 to 3 yr
Sign Header
No Header
Minimum Service Temperature
-90 Degrees F
Mirror Print
No
Maximum Service Temperature
168 Degrees F
Minimum Application Temperature
-90 Degrees F
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Shipping (Left Arrow), Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.