Shipping w/Symbol, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 473C71

  • Mfr # 473C71

  • Zoro # G5636668


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
Shipping w/Symbol
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473C71
Zoro #
G5636668
UPC #
00194484112240
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Shipping w/Symbol
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header
No Header
Legend Style
Symbol and Text
OSHA Compliant
Yes
Sign Background Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Printed Language
English
Legend Color
Black, White
Sign Legend Text Color
Black, White
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Protective Coating
No Protective Coating
Glow In The Dark
No
Maximum Service Temperature
176 Degrees F
Mounting Pattern
No Mounting Holes
Mirror Print
No
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Graffiti Resistant
No
Adhesive Type
Acrylic
Legend Pictogram ID
PARW-107
Sign Legend
Shipping (Left Arrow)
State Specific Sign
No
Legend Pictogram Description
Left Arrow
ANSI Standards
ANSI Z535
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145
Includes Mounting Hardware
No
Anti-Slip Surface
No
Adhesive Style
Permanent
Sign Header
No Header
Material Properties
Flexible
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Format
Other Format
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
Minimum Application Temperature
-40 Degrees F
Average Outdoor Durability
2 yr
Sign Legend Background Color
White
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Shipping (Left Arrow), Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.