Shipping w/Symbol, 14 in W x 6 1/2 in H, Vertical Rectangle, Aluminum, 473C62

  • Mfr # 473C62

  • Zoro # G5604669


product price:  $17.25
/ea

Key Features

Legend
Shipping w/Symbol
Sign Material
Aluminum
Height
6 1/2 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473C62
Zoro #
G5604669
UPC #
00194484112158
Country of Origin
United States

Dimensions

Height
6 1/2 in
Width
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Shipping w/Symbol
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Header
No Header
Printed Language
English
Sign Background Color
White
Operating Temp. Range
-40 Degrees F to 140 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Legend Style
Symbol and Text
Legend Color
Black, White
Sign Legend Text Color
Black, White
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
5 yr
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
Yes
Average Outdoor Durability
5 yr
Minimum Service Temperature
-40 Degrees F
Sign Format
Other Format
Mirror Print
No
Protective Coating
Clear Liquid Laminate
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Sign Legend Background Color
White
Chemical Resistant
Yes
Maximum Service Temperature
250 Degrees F
Sign Header
No Header
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Number of Printed Sides
1
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
State Specific Sign
No
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z535
Glow In The Dark
No
Sign Mounting Location
Wall
Sign Legend
Shipping (Right Arrow)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Shipping (Right Arrow), Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.