Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shock Absorbing Lanyard, 4-1/2 to 6 ft. Length, Snap Hook, Steel, 2 Leg(s), 310 lb. Weight Capacity

  • Mfr # 19F387

  • Zoro # G4611792


product price: $328.99
/ea
Free Shipping & Returns

Key Features

Length
4-1/2 to 6 ft.
Weight Capacity
310 lb.
Color
Blue
Standards
ANSI Z359.13-2009
Harness End Connection
Snap Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19F387
Zoro #
G4611792
UPC #
190735048733
Country of Origin
United States

Dimensions

Length
4-1/2 to 6 ft.
Extended Fall Length
10 ft.
Strap Width
1-5/8"
Max. Working Length
4 ft 6 in
Harness Connection Gate Opening Size
3/4 in
Rebar Hook Gate Opening Size
2 1/2 in
Adjustable Length
Yes
Maximum Working Length
54 in

Details

Item
Shock Absorbing Lanyard
Weight Capacity
310 lb.
Color
Blue
Standards
ANSI Z359.13-2009
Harness End Connection
Snap Hook
Harness End Connection Material
Steel
Number of Legs
2
Anchorage End Connection
2-1/2 in Steel Rebar Hook
Locking Harness Connection Hook Type
Snap
Locking Anchorage Connection Hook Type
Rebar
Tensile Strength
5000 lb.
Anchorage Hook Gate Opening
2-1/4"
Anchorage Hook Type
Rebar Hook
Harness Hook Gate Opening
3/4"
Hardware Material
Alloy Steel
Max. Working Load
310 lb.
For Use With
Full Body Harness and Anchorage Device Mfr. No. G7007, G7015, G7016, G7017, G7008, G7010, G7336, G7372
Shock Absorbing Lanyard Type
Stretchable
Includes
Protective Label Cover
Harness Hook Type
Snap Hook
Visual Load Indicator
Yes
Shock Absorbing Type
Tubular Webbing
Includes Rescue Ring
No
RFID Equipped
No
Anchorage End Connection Material
Steel
Shock-Absorbing Lanyard Material
Polyester
Anchorage End Connection Type
Rebar Hook
Number of Rescue Rings
0
ANSI Standards Met
ANSI Z359.13-2009
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
Lifeline Material
Polyester

Description

Shock-Absorbing Lanyard, Color Blue, Visual Load Indicator Yes, Hardware Material Steel, Shock-Absorbing Lanyard Material Polyester, Shock Absorbing Type Tubular Webbing, Number of Legs 2, Weight Capacity 310 lb, Anchorage End Connection Type Rebar Hook, Adjustable Length Yes, Harness End Connection Snap Hook, Anchorage End Connection Material Steel, Harness End Connection Material Steel, Maximum Working Length 54 in, ANSI Standards Met ANSI Z359.13-2009

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products