Shock Absorbing Lanyard, 4 ft. 6" to 6 ft. Length, Web Loop, Polyester, 1 Leg(s) (Discontinued)
- Mfr # 45J284
- Zoro # G5190771
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45J284
Zoro #
G5190771
UPC #
190735092712
Country of Origin
United States
Dimensions
Length
4 ft. 6" to 6 ft.
Strap Width
1-5/8"
Extended Fall Length
10 ft.
Max. Working Length
4 ft. 6"
Adjustable Length
Yes
Rebar Hook Gate Opening Size
2-1/2"
Maximum Working Length
54 in
Description
Shock-Absorbing Lanyard, Color Blue, Visual Load Indicator Yes, Hardware Material Steel, Shock-Absorbing Lanyard Material Polyester, Shock Absorbing Type Tubular Webbing, Number of Legs 1, Weight Capacity 310 lb, Anchorage End Connection Type Rebar Hook, Adjustable Length Yes, Harness End Connection Web Loop, Anchorage End Connection Material Steel, Harness End Connection Material Polyester, Maximum Working Length 54 in, ANSI Standards Met ANSI Z359.13-2013
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.