Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Condor Shock Absorbing Lanyard, 4 ft. 6" to 6 ft. Length, Web Loop, Polyester, 2 Leg(s) 45J285

Shock Absorbing Lanyard, 4 ft. 6" to 6 ft. Length, Web Loop, Polyester, 2 Leg(s) (Discontinued)

  • Mfr # 45J285
  • Zoro # G5166883
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45J285
Zoro #
G5166883
UPC #
190735092729
Country of Origin
United States

Dimensions

Length
4 ft. 6" to 6 ft.
Strap Width
1-5/8"
Extended Fall Length
10 ft.
Adjustable Length
Yes
Max. Working Length
4 ft. 6"
Rebar Hook Gate Opening Size
2-1/2"
Maximum Working Length
54 in

Details

Item
Shock Absorbing Lanyard
Weight Capacity
310 lb.
Color
Blue
Standards
ANSI Z359.13-2009, OSHA 1910.66, OSHA 1926.502
Harness End Connection
Web Loop
Harness End Connection Material
Polyester
Number of Legs
2
Anchorage End Connection
2-1/2" Steel Rebar Hook
Max. Working Load
310 lb.
Harness Hook Gate Opening
7/8"
Hardware Material
Steel
For Use With
Full Body Harness
Anchorage Hook Gate Opening
2-1/2"
Visual Load Indicator
Yes
Includes
Polyester Label Cover
Harness Hook Type
Choke Off Loop
Anchorage Hook Type
Rebar Hook
Tensile Strength
5000 lb.
Locking Anchorage Connection Hook Type
Rebar Hook
Shock Absorbing Lanyard Type
Stretchable
Locking Harness Connection Hook Type
Choke
RFID Equipped
No
Anchorage End Connection Material
Steel
Shock Absorbing Type
Tubular Webbing
Includes Rescue Ring
No
Shock-Absorbing Lanyard Material
Polyester
Anchorage End Connection Type
Rebar Hook
Number of Rescue Rings
0
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
ANSI Standards Met
ANSI Z359.13-2009

Description

Shock-Absorbing Lanyard, Color Blue, Visual Load Indicator Yes, Hardware Material Steel, Shock-Absorbing Lanyard Material Polyester, Shock Absorbing Type Tubular Webbing, Number of Legs 2, Weight Capacity 310 lb, Anchorage End Connection Type Rebar Hook, Adjustable Length Yes, Harness End Connection Web Loop, Anchorage End Connection Material Steel, Harness End Connection Material Polyester, Maximum Working Length 54 in, ANSI Standards Met ANSI Z359.13-2009

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.