Shock-Absorbing Lanyard, 425 lb. Wt. Capacity, Steel Snap Hook, Steel Snap Hook, 6 ft., 2 Legs

  • Mfr # 45J289

  • Zoro # G5190762


product price:  $90.29
/ea
Free Shipping & Returns

Key Features

Length
6 ft.
Weight Capacity
425 lb.
Color
Black
Standards
OSHA 1910.66, OSHA 1926.502
Harness End Connection
Snap Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45J289
Zoro #
G5190762
UPC #
190735092767
Country of Origin
United States

Dimensions

Length
6 ft.
Extended Fall Length
10 ft.
Strap Width
1-5/8"
Max. Working Length
6 ft.
Adjustable Length
No
Harness Connection Gate Opening Size
3/4"
Maximum Working Length
6 ft

Details

Item
Shock Absorbing Lanyard
Weight Capacity
425 lb.
Color
Black
Standards
OSHA 1910.66, OSHA 1926.502
Harness End Connection
Snap Hook
Harness End Connection Material
Steel
Number of Legs
1
Series
Heavy Worker
Anchorage End Connection
Steel Snap Hook
Tensile Strength
5000 lb.
Hardware Material
Steel
Shock Absorbing Lanyard Type
Fixed Length, Heavyweight
Visual Load Indicator
Yes
Anchorage Hook Gate Opening
7/8"
Harness Hook Type
Snap Hook
Anchorage Hook Type
Snap Hook
Locking Anchorage Connection Hook Type
Snap
Max. Working Load
400 lb.
Locking Harness Connection Hook Type
Snap
Includes
Polyester Label Cover
For Use With
Full Body Harness
Harness Hook Gate Opening
7/8"
Shock-Absorbing Lanyard Material
Polyester
Includes Rescue Ring
No
Anchorage End Connection Material
Steel
Anchorage End Connection Type
Snap Hook
RFID Equipped
No
Shock Absorbing Type
Tubular Webbing
Number of Rescue Rings
0
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
Lifeline Material
Polyester

Description

Shock-Absorbing Lanyard, Color Black, Visual Load Indicator Yes, Hardware Material Steel, Shock-Absorbing Lanyard Material Polyester, Shock Absorbing Type Tubular Webbing, Number of Legs 1, Weight Capacity 425 lb, Anchorage End Connection Type Snap Hook, Adjustable Length No, Harness End Connection Snap Hook, Anchorage End Connection Material Steel, Harness End Connection Material Steel, Maximum Working Length 6 ft, OSHA Standards Met OSHA 1910.66, OSHA 1926.502

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products