Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Condor Shoe Cover, PK200 30C607

Shoe Cover, PK200 (Discontinued)

  • Mfr # 30C607
  • Zoro # G5272251
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30C607
Zoro #
G5272251
UPC #
190735064177
Country of Origin
China

Dimensions

Size
Universal
Shoe and Boot Cover Fits Shoe Size
7 to 12
Shoe and Boot Cover Height Range
Ankle

Details

Item
Shoe Covers
Material
Microporous Polyethylene Film Laminated to a Spunbonded Polypropylene Nonwoven Fabric
Color
White
Closure Type
Elastic Top
Seam Style
Serged
Metal Detectable
No
Waterproof
No

Description

Shoe Covers, Closure Type Elastic Top, Color White, Material Microporous Polyethylene Film Laminated to a Spunbonded Polypropylene Nonwoven Fabric, Metal Detectable No, Product Type Shoe Cover, Seam Style Serged, Waterproof No, Package Quantity 200

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.