Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Condor Shoe Covers, L, 13 in. H, White, PK100 32GV63

Shoe Covers, L, 13 in. H, White, PK100 (Discontinued)

  • Mfr # 32GV63
  • Zoro # G9098634
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32GV63
Zoro #
G9098634
UPC #
190735068489
Country of Origin
China

Dimensions

Size
L
Shoe and Boot Cover Fits Shoe Size
12 to 14
Shoe and Boot Cover Height Range
Calf

Details

Item
Shoe Covers
Material
Polypropylene with Polyethylene Coating
Color
White
Closure Type
Elastic Top
Seam Style
Serged
Standards
ASTM D3776, D1777, D5034, D257, 16 CFR 1610, AATCC 127
Waterproof
No
Industry Type
Healthcare
Resists
Slip
Metal Detectable
No
Fabric Weight
1.83 oz./sq. yd.

Description

Shoe Covers, Closure Type Elastic Top, Color White, Material Polypropylene with Polyethylene Coating, Metal Detectable No, Seam Style Serged, Standards ASTM D3776, D1777, D5034, D257, 16 CFR 1610, AATCC 127, Waterproof No, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.