Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Zoro Select Shoe Covers, Polypropylene with Polyethylene Coating, White, Slip Resistant Sole: No 32GV59

Shoe Covers, Polypropylene with Polyethylene Coating, White, Slip Resistant Sole: No (Discontinued)

  • Mfr # 32GV59
  • Zoro # G9098591
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32GV59
Zoro #
G9098591
UPC #
190735068441
Country of Origin
China

Dimensions

Size
L
Shoe and Boot Cover Height Range
Ankle
Shoe and Boot Cover Fits Shoe Size
12 to 14

Details

Item
Shoe Covers
Material
Polypropylene with Polyethylene Coating
Includes Slip Resistant Sole
No
Color
White
Closure Type
Elastic Top
Seam Style
Serged
Protection Type
Liquid & Particulate
Series
Condor
Waterproof
No
Standards
ASTM D3776, D1777, D5034, D257, 16 CFR 1610, AATCC 127
Resists
Slip
Industry Type
Healthcare
Metal Detectable
No
Fabric Weight
1.83 oz/sq yd
FDA Compliant
No
Garment Style
Shoe Cover
Anti-Static
No
Brand and Series
Condor
Sterilization Status
Non-Sterile
Product Type
Shoe Cover

Description

Shoe Covers, Anti-Static No, Closure Type Elastic Top, Color White, FDA Compliant No, Includes Slip Resistant Sole No, Material Polypropylene with Polyethylene Coating, Metal Detectable No, Product Type Shoe Cover, Seam Style Serged, Series Condor, Standards ASTM D3776, D1777, D5034, D257, 16 CFR 1610, AATCC 127, Sterilization Status Non-Sterile, Waterproof No, Package Quantity 200

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.