Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Shoe Covers, Polypropylene, White, Slip Resistant Sole: Yes , Universal

  • Mfr # 2RUZ2

  • Zoro # G2151423


product price: $7.65
/pk 50, $0.15/ea

Key Features

Material
Polypropylene
Named Size
Universal
Includes Slip Resistant Sole
Yes
Color
White
Closure Type
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2RUZ2
Zoro #
G2151423
UPC #
190735060933
Country of Origin
China

Dimensions

Named Size
Universal
Overall Height
7 in
Shoe and Boot Cover Height Range
Ankle
Size
Universal
Shoe and Boot Cover Fits Shoe Size
4 to 17

Details

Item
Disposable Shoe Covers
Material
Polypropylene
Includes Slip Resistant Sole
Yes
Color
White
Closure Type
Elastic
Seam Style
Serged
Waterproof
No
Fabric Weight
35 g/sq m
Metal Detectable
No
Product Type
Shoe Cover
Packaging
Box

Description

Shoe Covers, Closure Type Elastic, Color White, Material Polypropylene, Metal Detectable No, Product Type Shoe Cover, Seam Style Serged, Waterproof No, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.