Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Zoro Select Shoe Covers, Polypropylene with Polyethylene Coating, White, Slip Resistant Sole: No 32GV60

Shoe Covers, Polypropylene with Polyethylene Coating, White, Slip Resistant Sole: No (Discontinued)

  • Mfr # 32GV60
  • Zoro # G9098607
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32GV60
Zoro #
G9098607
UPC #
190735068458
Country of Origin
China

Dimensions

Size
XL
Shoe and Boot Cover Fits Shoe Size
13 to 16
Shoe and Boot Cover Height Range
Ankle

Details

Item
Shoe Covers
Material
Polypropylene with Polyethylene Coating
Includes Slip Resistant Sole
No
Color
White
Closure Type
Elastic Top
Seam Style
Serged
Protection Type
Liquid & Particulate
Series
Condor
Waterproof
No
Standards
ASTM D3776, D1777, D5034, D257, 16 CFR 1610, AATCC 127
Fabric Weight
1.83 oz/sq yd
Industry Type
Healthcare
Resists
Slip
Metal Detectable
No
Brand and Series
Condor
Anti-Static
No
Garment Style
Shoe Cover
FDA Compliant
No
Sterilization Status
Non-Sterile
Product Type
Shoe Cover

Description

Shoe Covers, Anti-Static No, Closure Type Elastic Top, Color White, FDA Compliant No, Includes Slip Resistant Sole No, Material Polypropylene with Polyethylene Coating, Metal Detectable No, Product Type Shoe Cover, Seam Style Serged, Series Condor, Standards ASTM D3776, D1777, D5034, D257, 16 CFR 1610, AATCC 127, Sterilization Status Non-Sterile, Waterproof No, Package Quantity 200

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.