Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shop Apron, Denim Material with Serged Seams, Fabric Weight 12 oz, 3 Pockets, 36 in Length, Blue

  • Mfr # 1N874

  • Zoro # G2411701


product price: $7.19
/ea

Key Features

Color
Blue
Material
Denim
Named Size
Universal
Width
28 in
Overall Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1N874
Zoro #
G2411701
UPC #
190735051313
Country of Origin
Multiple

Dimensions

Named Size
Universal
Width
28 in
Overall Length
36 in

Details

Item
Shop Apron
Color
Blue
Material
Denim
Closure Type
Ties
Seam Style
Serged Edge
Fabric Weight
7.5 oz/sq yd
Number of Pockets
3
Number of Outside Pockets
3
Waist Closure
Ties
Apron Type
Bib Apron
Neck Closure Type
Tie

Description

Shop Apron, Material Denim, Waist Closure Ties, Neck Closure Ties, Fabric Weight 7.5 oz/sq yd, Apron Type Bib Apron, Number of Outside Pockets 3, Color Blue, Length 36 in, Width 28 in, Size Universal, Seam Style Serged Edge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.