SHOWER, 7 1/2 in W x 18 in H, V-Shape Projection, PETG, 480Y17

  • Mfr # 480Y17

  • Zoro # G5850019


product price:  $26.59
/ea

Key Features

Legend
SHOWER
Sign Material
PETG
Height
18 in
Width
7 1/2 in
Thickness
0.07 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480Y17
Zoro #
G5850019
UPC #
00194484248352
Country of Origin
United States

Dimensions

Height
18 in
Width
7 1/2 in
Thickness
0.07 in
Mounting Hole Dia.
0.1875 in
Depth
7/100 in

Details

Item
High Visibility Safety Sign
Legend
SHOWER
Sign Material
PETG
Sign Mounting Style
Mounting Holes
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
V-Shape Projection
Glow-in-the-Dark
Yes
Standards
ANSI Z358.1, ANSI Z535, ASTM E2072, DIN 67510, IMO Resolution A752(18), ISO 15370, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1450 Appdx A (D)(7), OSHA 29 CFR 1910.151(c), PSPA Class A, B
Operating Temp. Range
0 Degrees F to 150 Degrees F
Legend Style
Symbol and Text
Header
No Header
Printed Language
English
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Background Color
Green, White
Legend Color
Green
Sign Legend Text Color
Green
Sign Legend
Shower
Legend Pictogram ID
PFSD-55, PFXG-73
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.151(c), OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Sign Format
Other Format
Sign Header
No Header
ANSI 969 Compliant
No
Metal Detectable
No
Outdoor Life Expectancy
5 yr
Minimum Application Temperature
0 Degrees F
Corrosion Resistant
No
Mounting Pattern
4 Flange
Maximum Service Temperature
150 Degrees F
Sign Legend Background Color
Green, White
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535, ANSI Z358.1
Material Properties
Rigid
Average Outdoor Durability
5 yr
IMO Standards
IMO A.752(18)
Includes Mounting Hardware
No
Legend Pictogram Description
Down Arrow, Emergency Shower
Mirror Print
No
Chemical Resistant
No
Glow In The Dark
Yes
Write on Surface
No
Protective Coating
No Protective Coating
Number of Printed Sides
1
Minimum Service Temperature
0 Degrees F
Product Type
Safety Sign

Description

High Visibility Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Shower, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.