SHOWER, 7 1/2 in W x 18 in H, V-Shape Projection, PETG, 480Y18

  • Mfr # 480Y18

  • Zoro # G5810852


product price:  $18.69
/ea

Key Features

Legend
SHOWER
Sign Material
PETG
Height
18 in
Width
7 1/2 in
Thickness
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
480Y18
Zoro #
G5810852
UPC #
00194484248369
Country of Origin
United States

Dimensions

Height
18 in
Width
7 1/2 in
Thickness
0.06 in
Depth
3/50 in
Mounting Hole Dia.
0.1875 in

Details

Item
High Visibility Safety Sign
Legend
SHOWER
Sign Material
PETG
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
V-Shape Projection
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
Green, White
ANSI Compliant
Yes
Printed Language
English
Legend Style
Symbol and Text
OSHA Compliant
Yes
Operating Temp. Range
0 Degrees F to 150 Degrees F
Standards
ANSI Z358.1, ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1450 Appdx A (D)(7), OSHA 29 CFR 1910.151(c)
Header
No Header
Legend Color
Green
Sign Legend Text Color
Green
Sign Legend
Shower
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Glow In The Dark
No
Write on Surface
No
Maximum Service Temperature
150 Degrees F
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535, ANSI Z358.1
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.151(c), OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Sign Legend Style
Symbol and Text
Mirror Print
No
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
Sign Legend Background Color
Green, White
Sign Header
No Header
Mounting Pattern
4 Flange
Average Outdoor Durability
5 yr
Minimum Service Temperature
0 Degrees F
Metal Detectable
No
Chemical Resistant
Yes
Outdoor Life Expectancy
5 yr
State Specific Sign
No
Number of Printed Sides
1
Minimum Application Temperature
0 Degrees F
Product Type
Safety Sign

Description

High Visibility Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Legend Shower, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.