SHOWER EYE WASH, 4 in W x 18 in H, L-Shape Projection, PETG, 480W39

  • Mfr # 480W39

  • Zoro # G5888290


product price:  $15.15
/ea

Key Features

Legend
SHOWER EYE WASH
Sign Material
PETG
Height
18 in
Width
4 in
Thickness
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480W39
Zoro #
G5888290
UPC #
00194484246662
Country of Origin
United States

Dimensions

Height
18 in
Width
4 in
Thickness
0.06 in
Depth
3/50 in
Mounting Hole Dia.
0.1875 in

Details

Item
High Visibility Safety Sign
Legend
SHOWER EYE WASH
Sign Material
PETG
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
Yes
ADA Compliant
No
Sign Shape
L-Shape Projection
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
No Header
Standards
ANSI Z358.1, ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1450 Appdx A (D)(7), OSHA 29 CFR 1910.151(c)
Sign Background Color
Green, White
Printed Language
English
Operating Temp. Range
0 Degrees F to 150 Degrees F
Legend Style
Symbol and Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Color
Green
Sign Legend Text Color
Green
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
Yes
Includes Mounting Hardware
No
Outdoor Life Expectancy
5 yr
Legend Pictogram Description
Emergency Shower, Eye Wash
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Sign Header
No Header
Anti-Slip Surface
No
Glow In The Dark
No
Minimum Service Temperature
0 Degrees F
Mounting Pattern
2 Flange
Legend Pictogram ID
PFSD-05, PFSD-55
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
5 yr
Sign Legend Style
Symbol and Text
Sign Legend
Shower Eye Wash
State Specific Sign
No
Mirror Print
No
Material Properties
Rigid
Corrosion Resistant
Yes
Number of Printed Sides
2
ANSI Standards
ANSI Z535, ANSI Z358.1
Sign Legend Background Color
Green, White
Minimum Application Temperature
0 Degrees F
Maximum Service Temperature
150 Degrees F
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.151(c), OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Product Type
Safety Sign

Description

High Visibility Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Legend Shower Eye Wash, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.