Shower Station Emergency Use Only, 10 in W x 14 in H, Vertical Rectangle, Vinyl, 471A58

  • Mfr # 471A58

  • Zoro # G5204241


product price:  $4.69
/ea
Sold in multiples of 3 for $14.07

Key Features

Legend
Shower Station Emergency Use Only
Sign Material
Vinyl
Height
14 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471A58
Zoro #
G5204241
UPC #
00194484013141
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Shower Station Emergency Use Only
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header
No Header
OSHA Compliant
Yes
Sign Background Color
Green, White
Printed Language
English
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
ANSI Compliant
Yes
Legend Style
Symbol and Text
Legend Color
White
Sign Legend Text Color
Green, White
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Protective Coating
No Protective Coating
Mirror Print
No
State Specific Sign
No
Glow In The Dark
No
Adhesive Type
Acrylic
Sign Legend Style
Symbol and Text
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
Sign Legend
Shower Station Emergency Use Only
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Legend Pictogram ID
PFSD-49
Corrosion Resistant
No
Graffiti Resistant
No
Legend Pictogram Description
Emergency Shower
ANSI 969 Compliant
No
Adhesive Style
Permanent
Anti-Slip Surface
No
Sign Header
No Header
Sign Mounting Location
Wall
Maximum Service Temperature
176 Degrees F
ANSI Standards
ANSI Z535,ANSI Z358.1
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Sign Legend Background Color
Green, White
Outdoor Life Expectancy
Not Outdoor Rated
Material Properties
Flexible
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
Average Outdoor Durability
2 yr
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Shower Station Emergency Use Only, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.