Zoro Homepage

Sign Cell Phone, 14" W, 10" H, 0.004" Thick, 451P76

  • Mfr # 451P76

  • Zoro # G5893717


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Warning
Legend
Electrical Spark Hazard No Cell Phones
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451P76
Zoro #
G5893717
UPC #
00194484152994
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign Cell Phone
Header
Warning
Legend
Electrical Spark Hazard No Cell Phones
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Orange
Subject Matter
Phone Usage
Double-Sided
No
Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Background Color
Orange
Operating Temp. Range
-20 Degrees to 176 Degrees F
Language
English
Legend Style
Text
Material
Vinyl
Header Legend Color
Black
OSHA Compliant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Sign Legend Text Color
Black
Material Properties
Rigid
Sign Header Text Color
Black
Chemical Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Style
Text
Sign Header
Warning
Minimum Service Temperature
-90 Degrees F
Average Outdoor Durability
1 to 3 yr
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
ANSI 969 Compliant
No
Sign Legend
Electrical Spark Hazard No Cell Phones
Outdoor Life Expectancy
1 to 3 yr
Glow In The Dark
No
Sign Format
Traditional OSHA
Mirror Print
No
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
Orange
Number of Printed Sides
1
Sign Legend Style
Text
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Write on Surface
No
Maximum Service Temperature
168 Degrees F
Mounting Pattern
4 Corner
Minimum Application Temperature
-90 Degrees F
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
State Specific Sign
No
Sign Header Background Color
Black, Orange
Product Type
Safety Sign

Description

Safety Sign Cell Phone, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Electrical Spark Hazard No Cell Phones, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.