Zoro Homepage

Sign Radiofrequency/Microwave, 10" H, 451X32

  • Mfr # 451X32

  • Zoro # G5777751


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Caution/Precaucion
Legend
Microwave Oven Could Be Harmful To Persons Wearing Pacemakers/Los Hornos De Microondas Pueden Ser Daninos Para Las Personas Que Usan Marcapasos
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451X32
Zoro #
G5777751
UPC #
00194484154141
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Microwave Oven Could Be Harmful To Persons Wearing Pacemakers/Los Hornos De Microondas Pueden Ser Daninos Para Las Personas Que Usan Marcapasos, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.