Zoro Homepage

Sign Radiofrequency/Microwave, 7" H, 451X62

  • Mfr # 451X62

  • Zoro # G5888552


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Danger
Legend
Pacemaker Wearer Do Not Enter This Room. Microwave Ovens In Use.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451X62
Zoro #
G5888552
UPC #
00194484154288
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign Radiofrequency/Microwave
Header
Danger
Legend
Pacemaker Wearer Do Not Enter This Room. Microwave Ovens In Use.
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black, Red
Legend Style
Text
Header Legend Color
White
Sign Legend Color
Black
Background Color
White
ANSI Compliant
Yes
Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Material
Vinyl
Double-Sided
No
Language
English
Subject Matter
Microwave Hazard
OSHA Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Pacemaker Wearer Do Not Enter This Room Microwave Ovens In Use
Protective Coating
No Protective Coating
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
Sign Header Text Color
White
Sign Header Background Color
Black, Red, White
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z535
Adhesive Style
Permanent
Average Outdoor Durability
2 yr
State Specific Sign
No
Mirror Print
No
ANSI 969 Compliant
No
Sign Legend Background Color
White
Adhesive Type
Acrylic
Metal Detectable
No
Material Properties
Flexible
Number of Printed Sides
1
Sign Mounting Location
Wall
Sign Legend Style
Text
Corrosion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header
Danger
Anti-Slip Surface
No
Maximum Service Temperature
176 Degrees F
Minimum Application Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Graffiti Resistant
No
Write on Surface
No
Product Type
Safety Sign

Description

Safety Sign Radiofrequency/Microwave, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Pacemaker Wearer Do Not Enter This Room Microwave Ovens In Use, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.