Zoro Homepage

Sign Stand, Base 23" W, 48" H, Plastic

  • Mfr # 487C66

  • Zoro # G6573651


product price: $698.99
/ea
Free Shipping & Returns

Key Features

Sign Post Included
Yes
Sign Base Height
48 in
Operating Weight
75 lb
Sign Base Width
23 in
Sign Base Length
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
487C66
Zoro #
G6573651
UPC #
00194484298371
Country of Origin
United States

Dimensions

Sign Base Height
48 in
Sign Base Width
23 in
Sign Base Length
22 in
Diameter
24 in

Details

Item
Sign Stand
Sign Post Included
Yes
Operating Weight
75 lb
Fillable
Yes
Wheeled
No
For Use With
Signs
Sign Base Color
Black
Sign Base Installation
Portable
Sign Base Material
LDPE
Sign Base Shape
Round
Sign Compatibility
Round
Sign Base Design
Fillable
Sign Base Type
Portable
Includes Sign Post
Yes

Description

Traffic Sign with Base

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.