Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Pole Breaker Lockout, 1-1/2 in. H

  • Mfr # 48KV12

  • Zoro # G3708358


product price: $24.19
/ea

Key Features

Maximum Number of Padlocks
1
Material
Steel/Plastic
For Maximum Padlock Shackle Diameter
9/32 in
Color
Black, Red
Overall Width
0.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48KV12
Zoro #
G3708358
UPC #
190735096468
Country of Origin
China

Dimensions

For Maximum Padlock Shackle Diameter
9/32 in
Overall Width
0.94 in
Overall Length
3.33 in
Overall Height
0.94 in
Length
3 3/8 in
Padlock Shackle Max. Dia.
9/32 in
Height
1 1/2 in
Width
7/8 in
Overall Depth
1.5 in

Details

Item
Single Pole Breaker Lockout
Maximum Number of Padlocks
1
Material
Steel/Plastic
Color
Black, Red
Standards
OSHA 1910.147
Lockout Type
Bar Clamp
Circuit Breaker Voltage
120/240
Circuit Breaker Poles
1
Max. Number of Padlocks
1
OSHA Compliant
Yes
For Use With
Double-Pole Breakers, Single-Pole Breakers
Includes
English Labels, French Labels, Spanish Labels
Features
Secure Ratchet Application and Quick-Release Tab for Removal, Metal Jaws, Octagon Peg allows Specially Designed Tab Tags to be Secured Directly to the Device
For Circuit Breaker Type
Single Pole
For Circuit Breaker Manufacturer
Stopout
For Voltage
120/240V AC
Lockout Material
Plastic
Lockout Color
Red
Circuit Breaker Lockout Type
Clamp-On
Language
English, French, Spanish
Labeling
Label Included

Description

Single Pole Breaker Lockout, Circuit Breaker Lockout Type Clamp-On, For Circuit Breaker Type Single Pole, For Maximum Padlock Shackle Diameter 9/32 in, For Voltage 120/240V AC, Maximum Number of Padlocks 1, Overall Height 0.94 in, Overall Length 3.33 in, Overall Width 0.94 in, Features Secure Ratchet Application and Quick-Release Tab for Removal, Metal Jaws, Octagon Peg allows Specially Designed Tab Tags to be Secured Directly to the Device, For Circuit Breaker Manufacturer Stopout

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.