Zoro Homepage

Single/Double-Pole Lockout

  • Mfr # 48KV13

  • Zoro # G3708349


product price: $49.79
/ea

Key Features

Maximum Number of Padlocks
1
Material
Steel/Plastic
For Maximum Padlock Shackle Diameter
9/32 in
Color
Black, Red
Overall Width
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48KV13
Zoro #
G3708349
UPC #
190735096475
Country of Origin
China

Dimensions

For Maximum Padlock Shackle Diameter
9/32 in
Overall Width
1.75 in
Overall Length
3.38 in
Overall Height
1.5 in
Length
3 3/8 in
Padlock Shackle Max. Dia.
9/32 in
Height
1 1/2 in
Width
1 3/4 in

Details

Item
Multi-Pole Breaker Lockout
Maximum Number of Padlocks
1
Material
Steel/Plastic
Color
Black, Red
Standards
OSHA 1910.147
Includes
English Labels, French Labels, Spanish Labels
Lockout Type
Bar Clamp
For Use With
Circuit Breaker Lockouts
OSHA Compliant
Yes
Max. Number of Padlocks
1
Circuit Breaker Voltage
120/240
Circuit Breaker Poles
1, 2
Features
Bar Clamp Provides Universal Adjustment to Close with Metal Jaws Grip Onto Circuit Breaker Toggle Switch
Mount Type
Bar Clamp
Circuit Breaker Lockout Type
Clamp-On
For Voltage
120/240V AC
For Circuit Breaker Type
Tie Bar
Lockout Color
Black/Red
Lockout Material
Plastic/Steel
Labeling
Label Included
Language
English, French, Spanish

Description

Multi-Pole Breaker Lockout, Circuit Breaker Lockout Type Clamp-On, For Circuit Breaker Type Tie Bar, For Maximum Padlock Shackle Diameter 9/32 in, For Voltage 120/240V AC, Maximum Number of Padlocks 1, Overall Height 1.5 in, Overall Length 3.38 in, Overall Width 1.75 in, Features Bar Clamp Provides Universal Adjustment to Close with Metal Jaws Grip Onto Circuit Breaker Toggle Switch, For Use With Circuit Breaker Lockouts, Includes English Labels, French Labels, Spanish Labels

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.