Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Resistant Sleeve with Thumbhole, Cut Level A2, Knit Cuff, 18 in L, Yellow, Large

  • Mfr # 3CZK9

  • Zoro # G0590204


product price: $8.49
/ea

Key Features

Size
L
ANSI/ISEA Cut Level
A2
Color
Yellow
Cut-Resistant Material
Kevlar(R)
Sleeve Material
Cotton, Polyester, Kevlar(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3CZK9
Zoro #
G0590204
UPC #
190735090213
Country of Origin
Korea, Republic of

Dimensions

Size
L
Length
18 in
Sleeve Size
Universal
Sleeve Length
18 in

Details

Item
Knit Sleeve
ANSI/ISEA Cut Level
A2
Color
Yellow
Cut-Resistant Material
Kevlar(R)
Sleeve Material
Cotton, Polyester, Kevlar(R)
ANSI/ISEA Abrasion Level
2
Standards
ASTM 3389-05
Material
Kevlar(R)/Cotton Blend
Sleeve Style
Sleeve with Thumbhole
Cuff Style
Shirred Slip-On
Silicone-Free
Silicone-Free
Latex-Free
Contains Latex
Sleeve Performance
General Purpose
Brand and Series
Condor
Sleeve Type
Knit Cuff
Suggested Use Environment
Not Specified
Application
Glass Handling, Fabrication, Assembly, Sheet Metal, Canning

Description

Knit Sleeve, Sleeve Type Elastic, ANSI/ISEA Cut Level A2, Sleeve Style Sleeve with Thumbhole, Sleeve Length 18 in, Sleeve Material Cotton, Polyester, Kevlar(R), Color Yellow, Size L, Standards ASTM 3389-05, ANSI/ISEA Abrasion Level 2, Latex-Free Contains Latex, FDA Compliant Not FDA Compliant, Silicone-Free Silicone-Free, Cuff Style Shirred Slip-On

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.