Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slide To Open, 14 in W x 5 in H, Vertical Rectangle, Aluminum, 471W55

  • Mfr # 471W55

  • Zoro # G5788960


product price: $13.15
/ea
Sold in multiples of 2 for $26.30

Key Features

Legend
Slide To Open
Sign Material
Aluminum
Height
5 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471W55
Zoro #
G5788960
UPC #
00194484165666
Country of Origin
United States

Dimensions

Height
5 in
Width
14 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
Slide To Open
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Symbol and Text
Sign Background Color
Green, White
ANSI Compliant
Yes
Printed Language
English
Header
No Header
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Legend Color
White
Sign Legend Text Color
White
Minimum Service Temperature
-40 Degrees F
Sign Header
No Header
Mirror Print
No
Glow In The Dark
No
Sign Format
Other Format
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Anti-Slip Surface
No
Sign Legend Background Color
Green
Number of Printed Sides
1
Sign Mounting Location
Wall
Sign Legend
Slide To Open
Material Properties
Rigid
Write on Surface
No
Mounting Pattern
4 Corner
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
5 yr
Average Outdoor Durability
5 yr
Maximum Service Temperature
250 Degrees F
Metal Detectable
No
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Chemical Resistant
Yes
State Specific Sign
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Slide To Open, Sign Legend Background Color Green, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.