Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slip-On Sideshield, Removable Shields For Eyewear, Clear, Universal Fit, PK10

  • Mfr # 5AL29

  • Zoro # G1229654


product price: $9.69
/pk 10, $0.97/ea

Key Features

Color
Clear
Material
Plastic
X-Ray Detectable
No
For Use With
Plano and Prescription Spectacles
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5AL29
Zoro #
G1229654
UPC #
190735104149
Country of Origin
Multiple

Dimensions

Height
2 in
Depth
1/2 in
Width
1 13/16 in

Details

Item
Sideshield
Color
Clear
Material
Plastic
X-Ray Detectable
No
For Use With
Plano and Prescription Spectacles
Attachment Type
Slip-On
Metal Detectable
No
Compatible with Product Type
Safety Glasses

Description

Sideshield, Attachment Type Slip-On, Color Clear, Compatible with Product Type Safety Glasses, Compatible with Brand Not Applicable, Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number Not Applicable, Compatible with Series Not Applicable, Depth 1/2 in, Features Not Applicable, Height 2 in, Material Plastic, Metal Detectable No, Standards Not Applicable, Width 1 13/16 in, X-Ray Detectable No, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.