Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Apron, PVC, Serged, 11 mil, 46 1/2 in, Yellow, L

  • Mfr # 11G031

  • Zoro # G3924742


product price: $29.15
/ea

Key Features

Color
Yellow
Material
PVC
Hazard Protection Type
Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
Seam Style
Serged
Closure Type
Ties
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11G031
Zoro #
G3924742
UPC #
190735047545
Country of Origin
China

Dimensions

Length
46 1/2 in
Thickness
11 mil
Size
L
Width
52 in
Sleeve Length
25 in
Overall Length
46 1/2 in
Overall Width
63 in
Length Type
Shin
Named Size
L

Details

Item
Apron
Color
Yellow
Material
PVC
Hazard Protection Type
Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
Seam Style
Serged
Closure Type
Ties
Resistant To
Alkalis, Caustics, Lacquers, Most Acids, Oils, Tars
Standards
CSPC 16CFR 1610
Number of Pockets
0
Grommet Type
Metal
Cuff Style
Elastic
Series
Condor
Garment Style
Apron
FDA Compliant
No
Packaging
Individually Packaged
Includes Sleeves
Yes
Apron Type
Sleeve
Neck Closure Type
Tie
Material Weight
385 g/sq m
Includes Grommets
Yes
Secondary Flame Resistantance
No
Breakaway
No
Back Style
Open
Material Performance
Heavy Duty
Waist Closure
Tie
Anti-Static
No
Grommet Material
Metal
Protection Type
Liquid & Particulate
Brand and Series
Condor
Liquid Dispersal Type
Splash, Spray
Secondary Flame Resistance
No

Description

Apron, Anti-Static No, Apron Material PVC, Apron Type Sleeve, Back Style Open, Breakaway No, Color Yellow, Cuff Style Elastic, FDA Compliant No, Grommet Material Metal, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Length Type Shin, Liquid Dispersal Type Splash, Spray, Material Weight 385 g/sq m, Named Size L, Neck Closure Type Tie, Overall Length 46 1/2 in, Overall Width 63 in, Packaging Individually Packaged, Seam Style Serged, Secondary Flame Resistance No, Series Condor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.