Snap-On Hard Hat Sweatband, Soft Terry Cloth Fabric, Attaches To Suspension, Navy, Universal Size

  • Mfr # 33Y784

  • Zoro # G6603797


product price:  $4.59
/ea

Key Features

Color
Navy
Material
Terry Cloth
Size
Universal
Pattern
Solid
Closure Type
Button
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
33Y784
Zoro #
G6603797
UPC #
00194484254131
Country of Origin
China

Dimensions

Size
Universal

Details

Item
Sweatband
Color
Navy
Material
Terry Cloth
Pattern
Solid
Closure Type
Button
Products By Industry
Electrical

Description

Sweatband, Closure Type Button, Material Terry Cloth, Color Navy, Pattern Solid, Size Universal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.