Shop ZORO SELECT
See all product information
Social Distance Maintain 6 ft Sign, 10" W x 7" H, English, Vinyl, White
Mfr # 56JU55
Zoro # G6617424
product price:Â $3.39
/eaKey Features
Header
No Header
Legend
Social Distance Maintain 6 Ft
Width
10"
Height
7"
Sign Material
Vinyl
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
56JU55
Zoro #
G6617424
UPC #
-
Country of Origin
United States
Dimensions
Width
10"
Height
7"
Details
Item
Social Distance Maintain 6 ft Sign
Header
No Header
Legend
Social Distance Maintain 6 Ft
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Description
Safety Sign, Sign Subject Matter Social Distancing, Height 7 in, Width 10 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Social Distance Maintain 6 Ft, Printed Language English
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.