Sorbent Pad, 13 gal, 15 in x 19 in, Universal, Gray, 50 PK

  • Mfr # 436M73

  • Zoro # G2765161


product price:  $43.79
/pk 50, $0.88/ea

Key Features

Fluids Absorbed
Universal
Volume Absorbed per Pkg.
13 gal
Material
Polypropylene
Size
15 in x 19 in
Package Type
Bale
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
436M73
Zoro #
G2765161
UPC #
662706905111
Country of Origin
United States

Dimensions

Size
15 in x 19 in
Length
19 in
Width
15 in

Details

Item
Sorbent Pad
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
13 gal
Material
Polypropylene
Package Type
Bale
Adhesive Backing
No
Product Type
Sorbent Pad
Color
Gray
Perforated
Perforated
Volume Absorbed Range
10 to 19 gal
UV Resistant
No
Recycled Content (%)
No Recycled Content
Item - Spill Control
Absorbent Pad
Spill Control - Fluids Absorbed
Universal
Green Environmental Attribute
Does not Contain Phthalates, Formaldehyde, Toxic Metals, Aromatic and Halogenated Compounds, Butoxyethanol, 2-Methoxyethanl, Isophorone, Methyl Ethyl Ketone, Methyl Isobutyl Ketone, Acrolein, Acrylonitrile
Absorbency Weight
Heavy
Volume Absorbed Per Pkg.
13.5 gal.
Layers of Construction
3
Standards
EPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2)
Static Dissipative
No
Perforations
Yes
Includes
Coverstock
Features
Suitable for Use Around Machinery, Under Leaky Pipes, and in High Traffic Areas
Color/Pattern
Gray
Leak Resistant Backing
No
Connector Type
No Connector
Dimpled
Yes
Number of Layers
3-ply
Volume Absorbed Per Pad
30 3/4 oz
Incluces Coverstock
Yes
Number of Pads
50
Volume Absorbed (Pack, Each)
13 gal/pk, 33 oz/pad
Sorbent Capacity
13 gal (50 Pads)
Coverstock Material
Meltblown
For Use With Chemical or Metal Type
Universal
Dispenser Box
No
Includes Coverstock
Coverstock
For Use With
Universal
Volume Absorbed Per Sock/Boom
13 gal
Coverstock Construction
Meltblown

Description

Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 15 in x 19 in, Volume Absorbed Per Pad 30 3/4 oz, Volume Absorbed per Pkg. 13 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 3, Perforated Perforated, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.