Sorbent Pad, 41 gal, 30 in x 30 in, Oil, White, 50 PK

  • Mfr # 436M88

  • Zoro # G2765189


product price:  $143.99
/pk 50, $2.88/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Oil
Volume Absorbed per Pkg.
41 gal
Material
Polypropylene
Size
30 in x 30 in
Package Type
Bale
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
436M88
Zoro #
G2765189
UPC #
662706905265
Country of Origin
United States

Dimensions

Size
30 in x 30 in
Length
30 in
Width
30 in

Details

Item
Sorbent Pad
Fluids Absorbed
Oil
Volume Absorbed per Pkg.
41 gal
Material
Polypropylene
Package Type
Bale
Adhesive Backing
No
Product Type
Sorbent Pad
Color
White
Perforated
Perforated
Recycled Content (%)
No Recycled Content
Absorbency Weight
Heavy
Layers of Construction
3
Green Environmental Attribute
Does not Contain Phthalates, Formaldehyde, Toxic Metals, Aromatic and Halogenated Compounds, Butoxyethanol, 2-Methoxyethanl, Isophorone, Methyl Ethyl Ketone, Methyl Isobutyl Ketone, Acrolein, Acrylonitrile
Volume Absorbed Per Pkg.
41 gal.
Item - Spill Control
Absorbent Pad
Spill Control - Fluids Absorbed
Oil-Based Liquids
Static Dissipative
No
Standards
EPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2)
Volume Absorbed Range
40 to 49 gal
UV Resistant
No
Perforations
Yes
Includes
Coverstock
Features
Suitable for Use Around Machinery, Under Leaky Pipes, and in High Traffic Areas
Number of Layers
3
Color/Pattern
White
Incluces Coverstock
Yes
Number of Pads
50
Leak Resistant Backing
No
Volume Absorbed Per Pad
104 oz
Dimpled
No
Volume Absorbed (Pack, Each)
41 gal/pk, 104 oz/pad
Connector Type
No Connector
Coverstock Material
Meltblown
Sorbent Capacity
41 gal (50 Pads)
Dispenser Box
No
For Use With Chemical or Metal Type
Oil Only
Includes Coverstock
Coverstock
For Use With
Oil Only
Volume Absorbed Per Sock/Boom
41 gal
Coverstock Construction
Meltblown

Description

Product Type Sorbent Pad, Fluids Absorbed Oils, For Use With Chemical or Metal Type Oil Only, Size 30 in x 30 in, Volume Absorbed Per Pad 104 oz, Volume Absorbed per Pkg. 41 gal, Color/Pattern White, Material Polypropylene, Number of Layers 3, Perforated Perforated, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.