Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sorbent Pad, 6 gal, 22 in Dia., Universal, Gray, 25 PK

  • Mfr # 35ZR01

  • Zoro # G9475453


product price: $70.29
/pk 25, $2.81/ea

Key Features

Fluids Absorbed
Universal
Volume Absorbed per Pkg.
6 gal
Material
Polypropylene
Size
22 in Dia.
Package Type
Bale
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35ZR01
Zoro #
G9475453
UPC #
190735086940
Country of Origin
United States

Dimensions

Size
22 in Dia.
Length
22 in
Width
22 in
Diameter
22 in
Perforated Size
Not Perforated
Fits Drum Size
55 gal

Details

Item
Sorbent Pad
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
6 gal
Material
Polypropylene
Package Type
Bale
Adhesive Backing
No
Product Type
Sorbent Pad
Color
Gray
Perforated
Not Perforated
Absorbency Weight
Heavy
Volume Absorbed Per Pkg.
6 gal.
Volume Absorbed Range
0 to 9 gal
Item - Spill Control
Drum Top Absorbent Pad
Perforations
No
Spill Control - Fluids Absorbed
Universal
Layers of Construction
1-ply
Recycled Content (%)
No Recycled Content
Static Dissipative
No
Leak Resistant Backing
No
Incluces Coverstock
No
Sorbent Capacity
6 gal (25 Pads)
Color/Pattern
Gray
Specialized Applications
Drum
Volume Absorbed Per Pad
30 oz
Volume Absorbed (Pack, Each)
6 gal/pk, 30 oz/pad
Connector Type
No Connector
Number of Layers
1-ply
Dimpled
Yes
Number of Pads
25
For Use With Chemical or Metal Type
Universal
Dispenser Box
No
Includes Coverstock
No Coverstock
For Use With
Universal
Application
Drum
Volume Absorbed Per Sock/Boom
6 gal

Description

Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 22 in Dia., Volume Absorbed Per Pad 30 oz, Volume Absorbed per Pkg. 6 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 1, Perforated Not Perforated, Perforated Size Not Perforated, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.