Sorbent Pillow, 36 gal, 8 1/2 in x 17 in, Universal, Gray, 20 PK

  • Mfr # 35ZR15

  • Zoro # G9475593


product price:  $100.99
/pk 20, $5.05/ea
Free Shipping & Returns

Key Features

Volume Absorbed per Pkg.
36 gal
Volume Absorbed Per Pad
1 13/16 gal
Color
Gray
Length
17 in
Fluids Absorbed
Universal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35ZR15
Zoro #
G9475593
UPC #
190735087084
Country of Origin
United States

Dimensions

Length
17 in
Size
8 1/2 in x 17 in
Width
8.5 in

Details

Item
Sorbent Pillow
Volume Absorbed per Pkg.
36 gal
Volume Absorbed Per Pad
1 13/16 gal
Color
Gray
Fluids Absorbed
Universal
Product Type
Sorbent Pillow
Package Type
Box
Composition
Polypropylene Filler and Skin
Item - Spill Control
Absorbent Pillow
Volume Absorbed Per Pkg.
36 gal.
Volume Absorbed Range
30 to 39 gal
Spill Control - Fluids Absorbed
Universal
Filler Material
Polypropylene
UV Resistant
No
Outside Skin Material
Polypropylene
Material
Polypropylene
Static Dissipative
No
Recycled Content (%)
No Recycled Content
Volume Absorbed Per Pillow/Blanket
1.8 gal
Printed Pictogram
No Symbol
Color/Pattern
Gray
Volume Absorbed (Pack, Each)
36 gal/pk; 1.8 gal/pillow
Drip Tray Included
No
Composition Detail
Polypropylene Filler and Skin
Volume Absorbed Per Sock/Boom
36 gal

Description

Product Type Sorbent Pillow, Fluids Absorbed Universal, Size 8 1/2 in x 17 in, Volume Absorbed Per Pad 1 13/16 gal, Volume Absorbed per Pkg. 36 gal, Color/Pattern Gray, Material Polypropylene, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.