Sorbent Pillow, 8 gal, 8 1/2 in x 17 in, Oil, White, 5 PK

  • Mfr # 35ZR22

  • Zoro # G9475663


product price:  $31.79
/pk 5, $6.36/ea

Key Features

Volume Absorbed per Pkg.
8 gal
Volume Absorbed Per Pad
1 5/8 gal
Color
White
Length
17 in
Fluids Absorbed
Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35ZR22
Zoro #
G9475663
UPC #
190735087152
Country of Origin
United States

Dimensions

Length
17 in
Size
8 1/2 in x 17 in
Width
8 1/2 in

Details

Item
Sorbent Pillow
Volume Absorbed per Pkg.
8 gal
Volume Absorbed Per Pad
1 5/8 gal
Color
White
Fluids Absorbed
Oil
Product Type
Sorbent Pillow
Package Type
Box
Composition
Polypropylene Filler and Skin
Volume Absorbed Per Pkg.
8 gal.
Spill Control - Fluids Absorbed
Oil-Based Liquids
Volume Absorbed Range
0 to 9 gal
Item - Spill Control
Absorbent Pillow
Material
Polypropylene
Outside Skin Material
Polypropylene
UV Resistant
No
Static Dissipative
No
Filler Material
Polypropylene
Recycled Content (%)
No Recycled Content
Color/Pattern
White
Printed Pictogram
No Symbol
Volume Absorbed (Pack, Each)
8 gal/pk; 1.6 gal/pillow
Drip Tray Included
No
Volume Absorbed Per Pillow/Blanket
1.6 gal
Composition Detail
Polypropylene Filler and Skin
Volume Absorbed Per Sock/Boom
8 gal

Description

Product Type Sorbent Pillow, Fluids Absorbed Oils, Size 8 1/2 in x 17 in, Volume Absorbed Per Pad 1 5/8 gal, Volume Absorbed per Pkg. 8 gal, Color/Pattern White, Material Polypropylene, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.