Zoro Homepage

Sorbent Roll, 49 gal, 30 in x 150 ft, Oil, White, Polypropylene

  • Mfr # 436M87

  • Zoro # G2765143


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Oil
Volume Absorbed per Pkg.
49 gal
Material
Polypropylene
Size
30 in x 150 ft
Package Type
Bale
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
436M87
Zoro #
G2765143
UPC #
662706905258
Country of Origin
United States

Dimensions

Size
30 in x 150 ft
Length
1,800 in
Width
30 in
Roll Width
30 in
Roll Length
150 ft

Description

Product Type Sorbent Roll, Fluids Absorbed Oils, For Use With Chemical or Metal Type Oil Only, Size 30 in x 150 ft, Volume Absorbed per Pkg. 49 gal, Color/Pattern White, Material Polypropylene, Number of Layers 3, Perforated Perforated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.