SORRY WE'RE CLOSED, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 485N04

  • Mfr # 485N04

  • Zoro # G6304809


product price: $8.89
/ea

Key Features

Legend
SORRY WE'RE CLOSED
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485N04
Zoro #
G6304809
UPC #
00194484278502
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
SORRY WE'RE CLOSED
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
White
Header
No Header
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Style
Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Printed Language
English
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Legend Color
Red
Sign Legend Text Color
Red
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Corrosion Resistant
No
State Specific Sign
No
Sign Header
No Header
Mirror Print
No
Anti-Slip Surface
No
Average Outdoor Durability
2 yr
ANSI Standards
ANSI Z535
Sign Legend Background Color
White
Chemical Resistant
No
Graffiti Resistant
No
Adhesive Style
Permanent
Minimum Application Temperature
-40 Degrees F
Write on Surface
No
Maximum Service Temperature
176 Degrees F
Number of Printed Sides
1
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Sign Legend
Sorry We're Closed
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Sorry We're Closed, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.