Zoro Homepage

Sound Level Decibel Meter Sign, 20 in Width, Aluminum, Horizontal Rectangle, English

  • Mfr # 444A66

  • Zoro # G3882339


product price: $545.99
/ea
Free Shipping & Returns

Key Features

Header
Caution
Legend
Caution Hearing Protection Required Under 85 Db No Protection Required __Db Over 85 Db Ear Protection Required
Width
20 in
Height
24 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
444A66
Zoro #
G3882339
UPC #
841669118763
Country of Origin
United States

Dimensions

Width
20 in
Height
24 in
Thickness
1 in
Depth
1 in
Mounting Hole Dia.
0.375 in

Details

Item
Sound Level Decibel Meter Sign
Header
Caution
Legend
Caution Hearing Protection Required Under 85 Db No Protection Required __Db Over 85 Db Ear Protection Required
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black
Write on Surface
No
Sign Legend Color
Black, Red
Operating Temp. Range
32 Degrees to 104 Degrees F
Metal Detectable
No
Standards
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.95(c)(1),ANSI Z535
Indoor/Outdoor Usage
Indoor Only
OSHA Compliant
Yes
Material
Aluminum
Includes
LED Digital Display
ANSI Compliant
Yes
Header Legend Color
Yellow
Double-Sided
No
Legend Style
Symbol and Text
Sign Legend Text Color
Black, Red
ANSI 969 Compliant
No
Sign Legend Background Color
Black, Yellow
Sign Format
Traditional OSHA
Glow In The Dark
No
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
Anti-Slip Surface
No
Minimum Application Temperature
32 Degrees F
Sign Legend
Hearing Protection Required, Under 85 dB No Protection Required, __dB, Over 85 dB Ear Protection Required
Sign Legend Style
Symbol and Text
Maximum Service Temperature
104 Degrees F
Chemical Resistant
Yes
ANSI Standards
ANSI Z535
Mounting Pattern
4 Corner
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Minimum Service Temperature
32 Degrees F
Includes Mounting Hardware
No
Sign Header Background Color
Black
Graffiti Resistant
Yes
Sign Header Style
Text
Sign Header Text Color
Yellow
Number of Printed Sides
1
Sign Header
Caution
Mirror Print
No
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.95(c)(1)
Material Properties
Rigid
Product Type
Sound Level Decibel Meter Sign

Description

Sound Level Decibel Meter Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hearing Protection Required, Under 85 dB No Protection Required, __dB, Over 85 dB Ear Protection Required, Sign Legend Background Color Black, Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.