Zoro Homepage

Spa Rules, 20 in W x 28 in H, Vertical Rectangle, Polyethylene, 444M45

  • Mfr # 444M45

  • Zoro # G5093118


product price: $29.39
/ea

Key Features

Legend
Spa Rules, Shower Before Entering Spa. No Glass Or Animals In The Fenced Spa Area (Or 50 Ft From Unfenced Spa). No Food Or Drink In Spa Or On Deck. Children Under 12 Yrs. Old Must Have Adult Supervision. Do Not Swallow The Spa Water. Do Not Use The Spa If You Are Ill With Diarrhea. Pregnant Women, Small Children, People With Health Problems, & People Using Alcohol, Narcotics Or Other Drugs That Cause Drowsiness Should Not Use Spa Pools Without Consulting A Doctor. Maximum Use 15 Minutes. Maximum Temperature 104 F (40 C). Bathing Load ____ Persons. Spa Hours, _____ To _____
Sign Material
Polyethylene
Height
28 in
Width
20 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
444M45
Zoro #
G5093118
UPC #
-
Country of Origin
United States

Dimensions

Height
28 in
Width
20 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Spa Rules, Shower Before Entering Spa. No Glass Or Animals In The Fenced Spa Area (Or 50 Ft From Unfenced Spa). No Food Or Drink In Spa Or On Deck. Children Under 12 Yrs. Old Must Have Adult Supervision. Do Not Swallow The Spa Water. Do Not Use The Spa If You Are Ill With Diarrhea. Pregnant Women, Small Children, People With Health Problems, & People Using Alcohol, Narcotics Or Other Drugs That Cause Drowsiness Should Not Use Spa Pools Without Consulting A Doctor. Maximum Use 15 Minutes. Maximum Temperature 104 F (40 C). Bathing Load ____ Persons. Spa Hours, _____ To _____
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English
OSHA Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
No
Header Legend Color
White
Header Background Color
Red
Standards
Florida Administrative Code, Rule 64E-9.008 (7), 64E-9.010 (14)
Legend Style
Text
Header
Spa Rules
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Sign Background Color
White
Legend Color
Red, White
Sign Legend Text Color
Blue, Red, White
Minimum Service Temperature
-90 Degrees F
Sign Legend Background Color
Red, White
Includes Mounting Hardware
No
Metal Detectable
No
Outdoor Life Expectancy
1 to 3 yr
State Specific Sign
No
Glow In The Dark
No
Graffiti Resistant
Yes
Protective Coating
Clear Liquid Laminate
Sign Header
No Header
Sign Format
Other Format
Minimum Application Temperature
-90 Degrees F
Sign Mounting Location
Wall
Number of Printed Sides
1
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
Maximum Service Temperature
168 Degrees F
Write on Surface
No
Chemical Resistant
Yes
Sign Legend
Spa Rules Shower Before Entering Spa. No Glass Or Animals In The Fenced Spa Area (Or 50 Ft From Unfenced Spa). No Food Or Drink In Spa Or On Deck. Children Under 12 Yrs. Old Must Have Adult Supervision. Do Not Swallor The Spa Water. Do Not Use The Spa If You Are Il
Sign Legend Style
Text
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Average Outdoor Durability
1 to 3 yr
Mirror Print
No
Anti-Slip Surface
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Spa Rules Shower Before Entering Spa. No Glass Or Animals In The Fenced Spa Area (Or 50 Ft From Unfenced Spa). No Food Or Drink In Spa Or On Deck. Children Under 12 Yrs. Old Must Have Adult Supervision. Do Not Swallor The Spa Water. Do Not Use The Spa If You Are Il, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.