Spanish Por Favor Desinfecte Sign, 10 in Height, 7 in Width, Polyester, Rectangle, Spanish
- Mfr # HWN838T1007
- Zoro # G8506234
product price:Â
$
5.15
/ea
Key Features
Header
Aviso
Legend
Por Favor Desinfecte DespuĂ(C)s Del Uso
Height
10 in
Sign Shape
Rectangle
Sign Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30âno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HWN838T1007
- Zoro #
- G8506234
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 7 in
- Height
- 10 in
- Thickness
- 0.004 in
Details
- Item
- Spanish Por Favor Desinfecte Sign
- Header
- Aviso
- Legend
- Por Favor Desinfecte DespuĂ(C)s Del Uso
- Sign Shape
- Rectangle
- Sign Material
- Polyester
- Sign Mounting Style
- Adhesive Surface
- Printed Language
- Spanish
- Sign Background Color
- White
- Retroreflective Grade
- Non-Reflective
- Glow-in-the-Dark
- No
- UV Resistant
- Yes
- Legend Style
- Text
- Double-Sided
- No
- Operating Temp. Range
- -20 Degrees to 176 Degrees F
- Header Background Color
- Blue
- Header Legend Color
- White
- Sign Legend Text Color
- Black
Description
Spanish Por Favor Desinfecte Sign, Sign Subject Matter Coronavirus Prevention, Height 10 in, Width 7 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Aviso, Legend Por Favor Desinfecte DespuĂ(C)s Del Uso, Printed Language Spanish, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.