Spanish Use Hand Sanitizer Sign, 10 in Height, 7 in Width, Rectangle, Spanish
Mfr # HWB720T1007
Zoro # G8420868
product price: $5.99
/eaKey Features
Header
No Header
Legend
Prevenga La Propagación Del Coronavirus (Covid-19) Por Favor Use Gel Sanitizante Antes De Entrar
Width
7 in
Height
10 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HWB720T1007
Zoro #
G8420868
UPC #
-
Country of Origin
United States
Dimensions
Width
7 in
Height
10 in
Thickness
0.004 in
Details
Item
Spanish Use Hand Sanitizer Sign
Header
No Header
Legend
Prevenga La Propagación Del Coronavirus (Covid-19) Por Favor Use Gel Sanitizante Antes De Entrar
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
Spanish
Sign Background Color
White
Retroreflective Grade
Non-Reflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Legend Style
Symbol and Text
Sign Legend Text Color
Blue, White
Description
Spanish Use Hand Sanitizer Sign, Sign Subject Matter Coronavirus Prevention, Height 10 in, Width 7 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Prevenga La Propagación Del Coronavirus (Covid-19) Por Favor Use Gel Sanitizante Antes De Entrar, Printed Language Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.