Spanish Use Hand Sanitizer Sign, 14 in Height, 10 in Width, Rectangle, Spanish
Mfr # HWB720P1410
Zoro # G8433048
product price: $11.49
/eaKey Features
Header
No Header
Legend
Prevenga La Propagación Del Coronavirus (Covid-19) Por Favor Use Gel Sanitizante Antes De Entrar
Width
10 in
Height
14 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HWB720P1410
Zoro #
G8433048
UPC #
-
Country of Origin
United States
Dimensions
Width
10 in
Height
14 in
Thickness
0.055 in
Details
Item
Spanish Use Hand Sanitizer Sign
Header
No Header
Legend
Prevenga La Propagación Del Coronavirus (Covid-19) Por Favor Use Gel Sanitizante Antes De Entrar
Sign Shape
Rectangle
Sign Material
Polystyrene
Sign Mounting Style
With Mounting Holes
Printed Language
Spanish
Sign Background Color
White
Retroreflective Grade
Non-Reflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Double-Sided
No
Legend Style
Symbol and Text
Sign Legend Text Color
Blue, White
Description
Spanish Use Hand Sanitizer Sign, Sign Subject Matter Coronavirus Prevention, Height 14 in, Width 10 in, Sign Material Polystyrene, Sign Mounting Style With Mounting Holes, Header No Header, Legend Prevenga La Propagación Del Coronavirus (Covid-19) Por Favor Use Gel Sanitizante Antes De Entrar, Printed Language Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.